Shop All Uninterruptible Power Supplies (UPS)
Middle Atlantic
Centrally Located Hardwired Ups Units Back Up Branch Circuits: 15Kva,
Mfr # CORE-15-240-U3
Zoro # G9758466
product price: $21,034.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Not eligible for select promotions
$21,034.99
Free 30-Day Returns
Key Features
- Width 22 in
- Usable Depth 26
- Surge Protected Yes
- Width (US) 22
- Capacity Weight (US) 15kVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # CORE-15-240-U3
- Zoro # G9758466
- UPC # 656747134999
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 22 in |
Usable Depth | 26 |
Width (US) | 22 |
Usable Height | 74 |
Details
Promotion Restriction | Not eligible for promotion |
Item | UPS System |
Surge Protected | Yes |
Capacity Weight (US) | 15kVA |
Number Of Circuits | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Conduit, 1/2 x 10 ft., GRC PVC Coated (PV0510CT00)
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6CS)
- BURNDY One Hole Lug Compress Conct, 4 AWG, PK5 (YAD4CM6E14)
- SOUTHWIRE 1-5/8" Notched Square Strut Washer, for 3/8" bolt, Zinc Plated Steel (SFF21)
- SITOP UPS Module, Out: 24V DC , In:24V DC (6EP41373AB000AY0)
- TRIPP LITE UPS System, 750 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET750U)
- TRIPP LITE Line-Interactive 2U Rack/Tower UPS, 8-Out, 1500 VA, BK (TRPSMC15002URM)
- TRIPP LITE UPS Replacement Battery, SmartPro, 38VDC, 4 (RBC94-2U)
- APC UPS System, 650 VA, 8 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE650G1)
- TRIPP LITE 1500VA 900W UPS Battery Back U, OMNIVSX1500 (OMNIVSX1500)
- TRIPP LITE On-Line Double Conversion UPS, 700 VA, 6 Outlets, Tower, Out: 100/110/120/125V AC (SU700XLCD)
- Middle Atlantic Uninterruptible Power Supplies (UPS)