Shop All Uninterruptible Power Supplies (UPS)
Middle Atlantic
Centrally Located Hardwired Ups Units Back Up Branch Circuits: 15Kva,
Mfr # CORE-15-240-U2
Zoro # G9759516
product price: $21,539.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$21,539.99
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 22 in
- Usable Height 74
- Usable Depth 26
- Number Of Circuits 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # CORE-15-240-U2
- Zoro # G9759516
- UPC # 656747134982
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 22 in |
Usable Height | 74 |
Usable Depth | 26 |
Width (US) | 22 |
Details
Promotion Restriction | Not eligible for promotion |
Item | UPS System |
Number Of Circuits | 2 |
Capacity Weight (US) | 15kVA |
Surge Protected | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Bonding and Grounding Kit (DBGRDK)
- CAROL Comm Cable, Shielded, Riser, 22/2, 500 Ft. (E2002S.18.10)
- EATON BUSSMANN Midget Fuse, FNM Series, Time-Delay, 35A, 32V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (FNM-35)
- SQUARE D Neutral Assembly Kit, 1000A (AL800SN)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- FUNCTIONAL DEVICES-RIB Uninterruptible Power Supply, 850VA (UPS850)
- APC Back Ups Pro Br 1350Va, Sinewave, 10 Outlets, 2 Usb Charging Ports, (BR1350MS)
- W BOX 1500VA/900W/10 OUT/LCD/AV (0E-1500V10RD)
- APC UPS System, 3000 VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RMXL2U)
- Middle Atlantic Uninterruptible Power Supplies (UPS)