Shop All Cabinet Accessory
Middle Atlantic
Captive Cup Washer, 10-32 Rackscrew, PK500
Mfr # HW500
Zoro # G6292015
product price: $190.99
/pk 500, $0.38/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Features Black Oxide Coated
- Product Color Black
- Maximum Length 0.75"
- Threads Per Inch (TPI) 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # HW500
- Zoro # G6292015
- UPC # 656747008733
- Country of Origin Taiwan, Province of China
- Category Cabinet Accessory
Dimensions
Maximum Length | 0.75" |
Maximum Notational Diameter | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Captive Cup Washer,10-32 Rackscrew,PK500 |
Features | Black Oxide Coated |
Product Color | Black |
Threads Per Inch (TPI) | 32 |
Product Name | HW500 Trim Head Screw with Nylon Washer |
Product Type | Screw |
Drive Type | Philips |
Fastener Type | Rack Screw |
Description
Captive Cup Washer,10-32 Rackscrew,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWE-TECH 3C Mini Cable Clic, Reusable Ratcheting Adjustable Cable Management, 5/8 - 1 inch, Orange, 15PK (FWT30CA-13115)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Brown (HBL5461)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 70A, 300V AC, Non-Indicating (A3T70)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Black, 1000 ft Length (20UL1061STRBLA1000)
- ALTRONIX Battery Enclosure, 2U Rack (RE2)
- NVENT HOFFMAN Tfp Side-Mount Filter Fans, 115v 50/60Hz (TFP101SS)
- NVENT HOFFMAN Gland Plate, Gray, Aluminum (EGPS2)
- NVENT HOFFMAN COMPACT Series 4 Wall Joint, fits 80x80mm, Lt Gray, Steel (CCS8WJRLG)
- NVENT HOFFMAN Cross Fitting, 6.00x6.00, Fiberglass (F66WCFG)
- NVENT HOFFMAN Continuous Hinge, Type 4X, 8.00x6.00x4.00, Fiberglass (A864CHSCFGW)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90-Degree (F66G90E)
- Middle Atlantic Cabinet Accessory