Shop All Cabinet Accessory
Middle Atlantic
Captive Cup Washer, 10-32 Rackscrew, PK100
Mfr # HW100
Zoro # G6292021
product price: $40.39
/pk 100, $0.40/ea
Not eligible for select promotions
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Black Oxide Coated
- Drive Type Philips
- Maximum Notational Diameter 10
- Product Name HW100 Trim Head Screw with Nylon Washer
- Fastener Type Rack Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # HW100
- Zoro # G6292021
- UPC # 656747008726
- Country of Origin Taiwan, Province of China
- Category Cabinet Accessory
Dimensions
Maximum Notational Diameter | 10 |
Maximum Length | 0.75" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Captive Cup Washer,10-32 Rackscrew,PK100 |
Features | Black Oxide Coated |
Drive Type | Philips |
Product Name | HW100 Trim Head Screw with Nylon Washer |
Fastener Type | Rack Screw |
Product Type | Screw |
Product Color | Black |
Description
Captive Cup Washer,10-32 Rackscrew,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han D F Crimp Contact Ag 18, PK 100 (09150006205)
- ROXTEC RM30 CABLE SEALING MODULE CONNECTOR, 16PK (RM0010030100)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100, Max. Voltage: 600V (PNF14-8LF-C)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37C0375B)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H24BLP3PT)
- NVENT HOFFMAN Splitter Trough, Type 1, 36" Section, Gr (AST3223R)
- NVENT HOFFMAN Lay-In NEMA Type 3R Wireway Straight Sec (F44T3R120)
- NVENT HOFFMAN Qline D, Type 4x, 300x230x110mm, Polycar (Q302311PCD)
- NVENT HOFFMAN Inline Landscape, Type 4 and 12,230x770 (LHC237716)
- NVENT HOFFMAN Galvanized Closure Plate, With and Witho (F88GCPNKGV)
- NVENT HOFFMAN Open Frame Rack, 48.00x20.25x15.00, Blac (EDR19FM24U)
- Middle Atlantic Cabinet Accessory