Shop All Cabinet Accessory
Middle Atlantic
Cage Nuts Use, W/10/32, 6mm Screws, PK50
Mfr # CN1032-50
Zoro # G6292767
product price: $52.29
/pk 50, $1.05/ea
Not eligible for select promotions
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Type Mounting Panels
- Additional Information Cage nuts fit our WRK, MRK, and DRK cage-nut style rack rail
- Maximum Notational Diameter 10
- Product Name CN1032-50 Cage Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # CN1032-50
- Zoro # G6292767
- UPC # 656747077135
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Maximum Notational Diameter | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cage Nuts Use,W/10/32,6mm Screws,PK50 |
Color | Grey |
Type | Mounting Panels |
Additional Information | Cage nuts fit our WRK, MRK, and DRK cage-nut style rack rail |
Product Name | CN1032-50 Cage Nut |
Threads Per Inch (TPI) | 32 |
Product Type | Nut |
Description
Cage Nuts Use,W/10/32,6mm Screws,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (LC1D09T7)
- SIEMENS Input/Output Module, 4 Inputs, 4 Outputs (6ED10551MB000BA2)
- CONNECTICUT ELECTRIC RV Panel Outlet, 60 A, Contains 50 A Receptacle, Breakers & GFCI Duplex, NEMA 3R Rainproof Enclosure (CESMPSC55GRHR)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP2K0910BD)
- NVENT HOFFMAN Bonding Straps, 12.00", Copper (ABS12)
- NVENT HOFFMAN COMPACT, Type 4X, 330x230x180mm, Aluminu (CCA332318)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH8001B)
- NVENT HOFFMAN SPECTRACOOL Slim Fit Indoor Air Conditioner, 21.60x11.00x5.50, Lt Gray (S060326G050)
- NVENT HOFFMAN Louver Plate Kits, 5.62x5.50, SS Type 316 (AVK44SS6)
- NVENT HOFFMAN Wiring Trough, NEMA Type 3R, 6.00x6.00x36.00, Steel (A6636RT)
- NVENT HOFFMAN COMPACT Series 4 Tubes, 1988x80x80mm, Lt Gray, Steel (CCS8T20)
- Middle Atlantic Cabinet Accessory