Shop All Voice & Data Communication Cabinets
Middle Atlantic
Cable Ladder Straight 6 ft. x 1 ft.
Mfr # CLB-6
Zoro # G6292870
product price: $109.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12"
- Depth 1.50"
- Material Steel
- Length 72"
- Cable Manager Type Cable Ladder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # CLB-6
- Zoro # G6292870
- UPC # 656747037122
- Country of Origin United States
- Category Voice & Data Communication Cabinets
Dimensions
Width | 12" |
Depth | 1.50" |
Length | 72" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cable Ladder Straight 6 ft. x 1 ft. |
Material | Steel |
Cable Manager Type | Cable Ladder |
Product Color | Black |
Additional Information | Ladder sections individually boxed with handles for ease of transport, Works on both new and existing installations |
Product Name | CL-series Cable Ladder |
Product Material | Steel |
Product Series | CL |
Certifications & Standards | EIA/TIA Compliant, cULUS, ISO 9001, ISO 14001 |
Components | Straight Section |
Type | Ladder Rack |
Description
Cable Ladder Straight 6 ft. x 1 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Cable Protector, Drop Over, 1 Channel, 3ft. (1802)
- MERSEN Spare Fuse Cabinet (GSFC-M)
- REES Plastic Plunger, Cylindrical, Black, 1" (00433001)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MY2-AC24(S))
- TRIPP LITE Rack Enclosure, 45U, Wide, Doors, Sides (SR45UBDPWD)
- NVENT HOFFMAN Exhaust Grill/Filter, 6.15" H x 6.16" L (HG0500404)
- NVENT HOFFMAN Filter Fan, Plastic, 8.19" H x 8.21" L (HF0916414)
- POWER GEAR Power Gear Coiled Telephone Cord, 12 ft., Black, 27639 (27639)
- APC Enclosure, 23.62 in W, 41.73 inD, 80.98in H (AR2400FP1)
- ELECTRIDUCT 12U Outdoor Cabinet 600mm W x 550mm D (QWM-ED-OUTDOOR-12U-22D)
- APC Deep Enclosure, 23.62 in W, 42.13 in D (AR3105)
- Middle Atlantic Voice & Data Communication Cabinets