Shop All Cabinet Accessory
Middle Atlantic
Blank Panel Aluminum, 1 Space
Mfr # PHBL-1
Zoro # G6291559
product price: $14.75
/ea
Sold in multiples of 10 for $147.50
Not eligible for select promotions
$147.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Name 1U Rack Panel
- Product Color Black
- Product Type Rack Panel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # PHBL-1
- Zoro # G6291559
- UPC # 656747013041
- Country of Origin United States
- Category Cabinet Accessory
Details
Promotion Restriction | Not eligible for promotion |
Item | Blank Panel Aluminum,1 Space |
Product Name | 1U Rack Panel |
Product Color | Black |
Product Type | Rack Panel |
Description
Blank Panel Aluminum,1 Space
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST ELECTRIC HD Disc, 3P Nonfuse Typ3R 600V, 60A (MHU362R)
- INSULTAB Shrink Tubing, 0.187in ID, Clear, 4ft, PK5 (HSK-600 3/16 Clr 48)
- INTERMATIC Electromechanical Timer, 24 hr. (T101R)
- INTERMATIC Timer, Spring Wound (FF5MH)
- NVENT HOFFMAN Econotrough, Nema Type 3r, 12.00x12.00x1 (F1212116RTGV)
- NVENT HOFFMAN Cage Nut Package, #12-24, Steel (P1224CN)
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 2.50x (F22T1120GVP)
- NVENT HOFFMAN Qline D, Type 4x, 120x80x55mm, Polycarbo (Q1286PCD)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A12124SUG)
- NVENT HOFFMAN Hinge Retainers, 2.25x2.5x0.5, Polyester (AHGCLP)
- NVENT HOFFMAN Electrical Interlocks, 460 volt, Steel (AEK460)
- Middle Atlantic Cabinet Accessory