Shop All Cabinet Accessory
Middle Atlantic
Blank Panel, 4 Space, Flanged Black
Mfr # EB4
Zoro # G6292417
product price: $26.19
/ea
Sold in multiples of 5 for $130.95
Not eligible for select promotions
$130.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7"
- Product Name EB4 4U Blank Panel
- Product Series EB
- Product Type Blanking Panel
- Additional Information EB is 16-gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # EB4
- Zoro # G6292417
- UPC # 656747006005
- Country of Origin United States
- Category Cabinet Accessory
Dimensions
Height | 7" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Blank Panel,4 Space,Flanged Black |
Product Name | EB4 4U Blank Panel |
Product Series | EB |
Product Type | Blanking Panel |
Additional Information | EB is 16-gauge Steel |
Product Color | Black |
Description
Blank Panel,4 Space,Flanged Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 5e, Blue, 5 ft. (3376)
- PANDUIT Tub Ring Term, N-Ins, 3/0Awg, 3/8Stud, PK100 (S3/0-38R-C)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Black or Red (ZBY2101)
- SIGMA ELECTRIC 1/2"" 1HOLE EMT STRP100PK (1901)
- ELECTRIDUCT Electriduct 19" Universal Horizontal Cable Managers (QWM-ED-WM-112)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x18.0 (F44T118GV)
- PANDUIT Replacement Battery, Verisafe, 3.6V (VS-AVT-BATTERY)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 20.00x12.00x8.62, Gray, Steel (A20N12BLP)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 4.00x4.00x72.0 (F44T172GV)
- NVENT HOFFMAN Screw-Cover, Type 1, 36.00x24.00x10.00, (ASE36X24X10NK)
- NVENT HOFFMAN Lay-In NEMA Type 1 Galvanized Wireway Straight Section, 12.00x12.00x12 (F1212T1120GV)
- Middle Atlantic Cabinet Accessory