Shop All Cabinet Accessory
Middle Atlantic
Blanck Panel, 1 Space
Mfr # EB1
Zoro # G6292478
Sold in multiples of 10 for $142.90
$142.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Blanking Panel
- Product Name EBN1 1U Blanking Panel
- Product Color Black
- Product Series EB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Middle Atlantic
- MFR # EB1
- Zoro # G6292478
- UPC # 656747005879
- Country of Origin United States
- Category Cabinet Accessory
Details
Promotion Restriction | Not eligible for promotion |
Item | Blanck Panel,1 Space |
Product Type | Blanking Panel |
Product Name | EBN1 1U Blanking Panel |
Product Color | Black |
Product Series | EB |
Additional Information | 1-3/4" (1 space) |
Description
Blanck Panel,1 Space
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HNF363S)
- CALCONDUIT Elbow, 6 in., 90 Degree, GRC (876780)
- OMRON Temperature Controller 1/16DIN , Relay (E5CC-RX3A5M-000)
- RACO Reducing Washer, 1-1/4" to 1/2" Conduit (1368)
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- NVENT HOFFMAN Screw Cover Wiring Trough, Nema Type 12 (F2212SC)
- NVENT HOFFMAN COMPACT Series 2 Tubes, 1000x45x60mm, Aluminum (CCS2T10)
- NVENT HOFFMAN Medium Hinged-Cover Pull Box, Type 1, 20.00x12.00x8.62, Gray, Steel (A20N12BLP)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel (F44BK60)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A16106CHFL)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Black, ABS (HG0400403)
- Middle Atlantic Cabinet Accessory