Shop All Computer Enclosure Accessories
This Product is Discontinued
Middle Atlantic
9Sp, Cabinet Frame Rk, 20D (Discontinued)
Mfr # CFR-9-20
Zoro # G5269197
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Product Type Rack Frame
- Width 19.3"
- Height 18.4"
- Depth 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Middle Atlantic
- MFR # CFR-9-20
- Zoro # G5269197
- UPC # 656747268335
- Country of Origin Mexico
- Category Computer Enclosure Accessories
Dimensions
Width | 19.3" |
Height | 18.4" |
Depth | 20" |
Details
Promotion Restriction | Not eligible for promotion |
Product Type | Rack Frame |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.