Shop All Computer Enclosure Accessories
This Product is Discontinued
Middle Atlantic
30Amp, 120V Mpr W/Twistlk (Discontinued)
Mfr # RLM30-L530-1
Zoro # G5878048
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Width 11.6"
- Depth 2.6"
- Compatibility Middle Atlantic Products USC-6R Universal Sequencing Controller
- Height 3.1"
- Product Type Power Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Middle Atlantic
- MFR # RLM30-L530-1
- Zoro # G5878048
- UPC # 656747057656
- Country of Origin Unknown
- Category Computer Enclosure Accessories
Dimensions
Width | 11.6" |
Depth | 2.6" |
Height | 3.1" |
Details
Promotion Restriction | Not eligible for promotion |
Compatibility | Middle Atlantic Products USC-6R Universal Sequencing Controller |
Product Type | Power Module |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.