Shop All Gas Valves
Midco International
Valve, 24V 3.5"Wc Gas Valve, Mx841970
Mfr # 841970
Zoro # G6475371
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midco International
- MFR # 841970
- Zoro # G6475371
- UPC # 00694776810255
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24VAC |
Item | Valve ,24V 3.5"Wc Gas Valve,Mx841970 |
Pressure Setting Range | 3.5" WC |
Description
Valve ,24V 3.5 In.Wc Gas Valve,Mx841970
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE Register Floor Brn 14X4" (C150MB 04X14)
- KING ELECTRIC Efw Accy Dp Thermostat Kit White (EFT-2)
- TEMPCO Band Heater, 1-1/2 In. Dia., 240V, Steel (NHL00113)
- BEACON MORRIS Hydronic Heater Wall Cabinet, 18 In. W (F42)
- HONEYWELL THERMAL SOLUTIONS V4046C1021 120V 1/4" Pilot Gas (V4046C1021)
- WHITE-RODGERS Gas Valve, NG/LP, Electronic, 24VAC, 14 in wc, Fast Opening, 0.41 A (36H32-304)
- TELEDYNE LAARS R0059100 24V 1/2" X 3/4" (R0059100)
- ROBERTSHAW Gas Valve, 1/2" x 3/4", 120V, 3.5" WC (700-452)
- YORK SOURCE1 Kit Vlv Gas Nat 34X34 24Vac WHarness (S1-32547851000)
- HONEYWELL THERMAL SOLUTIONS V8295A1016 24V 1/2" Npt N.C. (V8295A1016)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 200 Degrees F (210D (1-1/4"))
- Midco International Gas Valves