Shop All Pilot and Ignitor Components
Midco International
Spark Rod, Direct Spark, 1 Ea PK
Mfr # 134206
Zoro # G6472370
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Direct Spark
- For Use With HMA 2 & HMA 2A Direct Fired Gas Burners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midco International
- MFR # 134206
- Zoro # G6472370
- Country of Origin United States
- Category Pilot and Ignitor Components
Details
Item | Spark Rod |
Type | Direct Spark |
For Use With | HMA 2 & HMA 2A Direct Fired Gas Burners |
Description
Spark Rod,Mx134206
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080A-3)
- VULCAN Bottom Outlet Immersion Heater, 120V (ANW115)
- ALL-FILTERS 18X24X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (18242.8 4PK)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- HONEYWELL Honeywell Purge Timer ST7800A1062 for 7800 Series - 90 Seconds (ST7800A1062)
- A.O. SMITH 9006668015 Kit Pilot Lp (9006668015)
- RHEEM Sp8828D Ignition Cable (SP8828D)
- RESIDEO Honeywell Pilot Burner Nator Lp Gas Q314A4586, W/ Bcr-18 Orifice Front Tip B Mounting Non-Primary (Q314A4586)
- ROBERTSHAW Pilot Assembly, LP/NG, 750 and 18 to 30mV, T-Pile 24, Electrode 18, T-Couple 18 L., Lo-Mass (1819-001)
- A.O. SMITH 9003521005 Kit Fv Pilot 200 Deg (9003521005)
- SCHNEIDER ELECTRIC Head for pilot light, Harmony XB5, clear, 22mm, with grooved lens, integral LED (ZB5AV07)
- Midco International Pilot and Ignitor Components