Shop All Pilot and Ignitor Components
Midco International
Pilot Assembly, Insulators, Rods, Temflex and Baffle, 1 Ea PK
Mfr # 525301
Zoro # G6464628
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Cone
- Includes Insulators, Rods, Temflex and Baffle
- For Use With Economite Model F400B-33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midco International
- MFR # 525301
- Zoro # G6464628
- Country of Origin United States
- Category Pilot and Ignitor Components
Details
Item | Pilot Assembly |
Tip Style | Cone |
Includes | Insulators, Rods, Temflex and Baffle |
For Use With | Economite Model F400B-33 |
Description
Pilot Assembly W/Cone Tip,Mx525301
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Immersion Heater, 240V, 1000W (HDL00005)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351100025)
- SCOTSMAN Thermostat, For 56FK14, Fits Everest (AT01-00)
- DAYTON 48 in Backdraft Damper / Wall Shutter, Front Flange (2FTX3)
- HONEYWELL Honeywell Purge Timer ST7800A1039 for 7800 Series - 30 Seconds (ST7800A1039)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB4, metal, orange, 22mm, universal LED, plain lens, 230...240V AC (XB4BVM5)
- WHITE-RODGERS 37C72U-185 Gas Water Heater (37C72U-185)
- ROBERTSHAW 41-403 Hot Surface Furnace (41-403)
- REZNOR 121865 Ignitor - Norton #401E (121865)
- BECKETT 5218301U 12Vdc 2 Wire Constant (5218301U)
- WHITE-RODGERS 767A-371 Hot Surface Ignitor (767A-371)
- Midco International Pilot and Ignitor Components