Shop All Lab Chairs & Stools
Midcentral Medical
Surgical Stool w/ Brushed Base, Standard Back Rest, Black
Mfr # MCM851-SB-BLK
Zoro # G703973530
Free Shipping & Returns
$2,007.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM851-SB-BLK
- Zoro # G703973530
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Surgical stools are a very important feature in any OR. This seating has two different 24′′ diameter aluminum base styles and different colors or 15.75′′ diameter vinyl tops. Rotation lock on seat keeps stable when needed. Designed specifically for the OR with waterfall seams for easy cleaning and foot control height adjustment.
Adjusts from 19.5′′ – 26.5′′
Weight capacity 300 lbs.
Adjusts from 19.5′′ – 26.5′′
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHIZOSPHERE Rhizon CSS, 5 cm porous part, glass fiber (192123)
- RPI Distilled Water, Lab Reagent Grade, 10L (W20525-10000.0)
- TRICORBRAUN 28-400 White P/P Push And Turn Closure, F217 Vented, Text Top, Ribbed Skirt, Pd028 (042500)
- ZORO SELECT Long Crucible Tongs, SS, 18" L (787-105)
- BLUE RIDGE ERGONOMICS High Bench Chair, 24-1/2" to 34-3/4", No Arms, Black (BR-ESD-PHBCH-CR-T1-A0-CF-EC)
- METRO Cleanroom Gowning Bench, 36 In (GB1636S)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, BF Casters, Blu (BR-FMBCH-RG-T0-A0-BF-RC-F43)
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, CF, Glds, Blu, Seat Height Range: 26" to 35-1/2" (BR-FHBCH-MB-CR-T1-A1-CF-RG-F43)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA CF Glides (BR-PHBCH-MB-RG-T0-A1-CF-RG)
- Midcentral Medical Lab Chairs & Stools