Shop All Lab Chairs & Stools
Midcentral Medical
Surgical Stool w/ Brushed Base, Cresent Back Rest, Tan
Mfr # MCM851-CB-TN
Zoro # G103973369
Free Shipping & Returns
$2,264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM851-CB-TN
- Zoro # G103973369
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Surgical stools are a very important feature in any OR. This seating has two different 24′′ diameter aluminum base styles and different colors or 15.75′′ diameter vinyl tops. Rotation lock on seat keeps stable when needed. Designed specifically for the OR with waterfall seams for easy cleaning and foot control height adjustment.
Adjusts from 19.5′′ – 26.5′′
Weight capacity 300 lbs.
Adjusts from 19.5′′ – 26.5′′
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Dry Ice Transport Cooler, 30 cu.ft. (TC30)
- PRINCE RUBBER & PLASTIC Laboratory Grade Rubber Stopper, Black SBR Rubber, Size #7 1/2, 39 x 31 x 25mm, 13 per Package, 13PK (259150-75)
- SP SCIENCEWARE Sinker for Tubing (F32903-0102)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPMBSO-CR-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, Chrome, AA Cast (BR-PMBCH-MB-CR-T0-A1-NF-CC)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 23-1/2" to 33-1/2", No Arms, Black (BR-CLR-TPHBCH-CR-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, RT Casters, Blk (BR-FMBCH-RT-T0-A0-RC-F42)
- BLUE RIDGE ERGONOMICS ESD Fab Med Ben Chair w/ Med Bk EG BLK (BR-ESD-FMBCH-MB-CR-T0-A1-CF-EG-ESDBLK)
- Midcentral Medical Lab Chairs & Stools