Shop All Lab Chairs & Stools
Midcentral Medical
Surgical Stool w/ Brushed Base, Cresent Back Rest, Black
Mfr # MCM851-CB-BLK
Zoro # G903973309
Free Shipping & Returns
$2,264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM851-CB-BLK
- Zoro # G903973309
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Surgical stools are a very important feature in any OR. This seating has two different 24′′ diameter aluminum base styles and different colors or 15.75′′ diameter vinyl tops. Rotation lock on seat keeps stable when needed. Designed specifically for the OR with waterfall seams for easy cleaning and foot control height adjustment.
Adjusts from 19.5′′ – 26.5′′
Weight capacity 300 lbs.
Adjusts from 19.5′′ – 26.5′′
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- POLTEX Serological Pipette Holder 5-Pocket, PETG (PGSERPIP5-T)
- DYNALON Beaker Graduated Measure, 1000mL, PK5 (522085-1000)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Full Size, Blue (456740B)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, AA, Casters (BR-TPMBCH-RG-A1-NF-RC)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Black (BR-ESD-VMBCH-CR-T0-A0-NF-EG-ESDBLK)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, AA BF Casters (BR-PHBCH-MB-RG-T0-A1-BF-RC)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-NF-EC-ESDBLU)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- BOSS OFFICE PRODUCTS Boss Gray Caressoft Vinyl Medical Stool with Back Cushion - Gray (B245-GY)
- BLUE RIDGE ERGONOMICS ESD Vin Hi Ben Chair w/ Med Bk CF EC BLK (BR-ESD-VHBCH-MB-CR-T1-A1-CF-EC-ESDBLK)
- Midcentral Medical Lab Chairs & Stools