Shop All Diagnostic and Monitoring Instruments and Supplies
Midcentral Medical
Stand Alone leg Prep
Mfr # MCM154
Zoro # G803973461
Free Shipping & Returns
$1,665.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM154
- Zoro # G803973461
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
This is the new stand alone leg prep from Mid Central Medical. There are many types of leg preppers in the industry that mount directly to the surgical table rail and support patients lower limbs. However, these all attach to the table and are limited in positioning. The stand alone leg prep can be used next to the table just as most others are used but can also be placed independently away from the table for various types of cases. Another great use for this leg prep is when surgery is performed on a stretcher or gurney instead of an OR Table. There is no rail on the stretcher to accommodate the standard leg prep but the stand alone leg prep is a great fit! Here are a few of the great benefits or this item:
Stand alone design will work with any OR Table, Stretcher or Gurney.
Top portion rotates easily to position at any angle.
Leg is more secure than attaching to some item that is not made for hanging leg off of such as an IV Pole.
The preparation of limbs and a patients body for surgery is a big process. The skin must be cleaned and prepared in order for now contaminants to enter the sterile field and risk infection. This is the new stand alone leg prep from Mid Central Medical is designed to help with this step. Legs tend to be quite heavy especially when a patient is under general anesthetic and on larger patients. There are may ways that staff supports these heavy limbs and at times it can be in a way that is not ergonomic at all.
The stand alone leg prep is adjusted completely independent from the OR Table. This can be extremely beneficial, especially when the table may be completely set up for the surgical procedure. The base can slide in under the OR Table if needed. The upper portion swivels 360 degrees to make it extremely easy to get the correct position. The stand adjusts in height with a thumb knob to help position it wherever you need it. Due to the flexibility, this stand can be set directly beside, off the end, or wherever else you need it in relation to the Table. As it is not attached directly to the table, it can be easily removed after the leg is prepped.
The stand alone leg prep has many great uses, for example, another great use for this leg prep is when surgery is performed on a stretcher or gurney instead of an OR Table. There is no rail on the stretcher to accommodate the standard leg prep but the stand alone leg prep is a great fit! Also, it can be used for arms during beach chair procedures or other orthopedic cases.
Stand alone design will work with any OR Table, Stretcher or Gurney.
Top portion rotates easily to position at any angle.
Leg is more secure than attaching to some item that is not made for hanging leg off of such as an IV Pole.
The preparation of limbs and a patients body for surgery is a big process. The skin must be cleaned and prepared in order for now contaminants to enter the sterile field and risk infection. This is the new stand alone leg prep from Mid Central Medical is designed to help with this step. Legs tend to be quite heavy especially when a patient is under general anesthetic and on larger patients. There are may ways that staff supports these heavy limbs and at times it can be in a way that is not ergonomic at all.
The stand alone leg prep is adjusted completely independent from the OR Table. This can be extremely beneficial, especially when the table may be completely set up for the surgical procedure. The base can slide in under the OR Table if needed. The upper portion swivels 360 degrees to make it extremely easy to get the correct position. The stand adjusts in height with a thumb knob to help position it wherever you need it. Due to the flexibility, this stand can be set directly beside, off the end, or wherever else you need it in relation to the Table. As it is not attached directly to the table, it can be easily removed after the leg is prepped.
The stand alone leg prep has many great uses, for example, another great use for this leg prep is when surgery is performed on a stretcher or gurney instead of an OR Table. There is no rail on the stretcher to accommodate the standard leg prep but the stand alone leg prep is a great fit! Also, it can be used for arms during beach chair procedures or other orthopedic cases.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strip Bandages, 1 1/2" L x 3/8" W, PK40 (9999-0102)
- FIRST AID ONLY Metal Detectable Fingertip Bandage (1-697)
- ZORO SELECT Cough Drops, Lozenge, 7.6mg Size, PK24 (05064)
- FIRST VOICE Cohesive Bandage, Blue, 3" x 5 yd., PK8 (TS-3189-8DB)
- MIDCENTRAL MEDICAL 26” Drop-Latch Armboard (MCM411)
- MIDCENTRAL MEDICAL TKR Foot Rest (radiolucent) (MCM612)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- ECONOMY 6.25in Economy Senn Retractor, Double Ended, Blunt (26-587)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1607)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- DENT FIX EQUIPMENT GLUE Dent Out Pro High Humidity&Hi Heat (DFHS10)
- Midcentral Medical Diagnostic Equipment