Shop All Furniture Parts and Accessories
Midcentral Medical
Rigid IV Pole
Mfr # MCM215
Zoro # G903935437
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midcentral Medical
- MFR # MCM215
- Zoro # G903935437
- Country of Origin United States
- Category Furniture Parts and Accessories
Description
A rigid IV Pole that clamps directly to the OR Table side rail, is a great way to save space in the OR. This IV Pole that clamps directly to the side rail, keeps the IV near to the patient and provides extra space for other machines used in the OR.
Stainless Steel one-piece construction
1/2′′ Mounting Posts fits into standard clark socket (sold seperately).
Non-telescoping.
Pole measures 27 1/2′′ high.
Hook design allows bags to be change easily.
A rigid IV Pole that clamps directly to the OR Table side rail is a great addition to any operating room suite. The anesthetist has one of the most important jobs during a surgical case, to monitor the vital signs of a patient. It is integral to the success of the procedure that they have the best tools available. Keeping their tools in great working condition is important to any facility who wants the best patient outcomes.
A rigid IV Pole that clamps directly to the OR Table side rail, is a great way to save space in the OR. The space in an OR is very valuable and must be used wisely. This IV Pole that clamps directly to the side rail, keeps the IV near to the patient and provides extra space for other machines used in the OR. Another common use is when one IV pole is not enough for the volume of IV needed in a case. A good example of this is also an arthroscopic procedure where a large volume of fluid is needed near the surgical site. This IV Pole can be clamped anywhere along the OR Table side rail.
This rigid IV Pole clamps to the side rail with any clamp that accepts round accessories. The versatile design makes it very easy for the anesthetist to configure the IV delivery to their liking. The stainless steel construction ensures it is easy to clean and disinfect between cases.
The MCM215 is a durable and versatile design for any medical facility. The stainless steel construction ensures it will last for a long time.
Durable and easy to clean SS construction.
Clamps to OR Table side rail with clark socket (sold seperately)
2 easy on and off hooks.
Stainless Steel one-piece construction
1/2′′ Mounting Posts fits into standard clark socket (sold seperately).
Non-telescoping.
Pole measures 27 1/2′′ high.
Hook design allows bags to be change easily.
A rigid IV Pole that clamps directly to the OR Table side rail is a great addition to any operating room suite. The anesthetist has one of the most important jobs during a surgical case, to monitor the vital signs of a patient. It is integral to the success of the procedure that they have the best tools available. Keeping their tools in great working condition is important to any facility who wants the best patient outcomes.
A rigid IV Pole that clamps directly to the OR Table side rail, is a great way to save space in the OR. The space in an OR is very valuable and must be used wisely. This IV Pole that clamps directly to the side rail, keeps the IV near to the patient and provides extra space for other machines used in the OR. Another common use is when one IV pole is not enough for the volume of IV needed in a case. A good example of this is also an arthroscopic procedure where a large volume of fluid is needed near the surgical site. This IV Pole can be clamped anywhere along the OR Table side rail.
This rigid IV Pole clamps to the side rail with any clamp that accepts round accessories. The versatile design makes it very easy for the anesthetist to configure the IV delivery to their liking. The stainless steel construction ensures it is easy to clean and disinfect between cases.
The MCM215 is a durable and versatile design for any medical facility. The stainless steel construction ensures it will last for a long time.
Durable and easy to clean SS construction.
Clamps to OR Table side rail with clark socket (sold seperately)
2 easy on and off hooks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NECTAR Hand Body Lotion, 300PK (HA-NECSC-004)
- FIRST VOICE Unitized AmpuSave(R) Amputation Care Kit, Plastic (AAM1000)
- ADVIL Pain Reliever, Gel Tablet, 200mg, PK100 (016902)
- ZOGICS Hydrating Body Lotion, Citrus and Aloe, 4PK (BLCA128-4)
- SKIL-CARE Skil-Care 754841 24 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754841)
- MIDMARK Footswitch Kit, Hi/Lo Table (002-0886-00)
- SKIL-CARE Skil-Care 401160 13 in. Cushion Headboard (401160)
- SKIL-CARE Skil-Care 754849 28 in. Tri-Foam Gel-Infused Visco Bariatric Solid Seat Cushion with LSII Cover; 18 x 4 in. (754849)
- MIDMARK Ritter Paper Roll Holder (053-1549-00-271)
- SKIL-CARE Skil-Care 758010 18 in. Leg Abductor Foam Vinyl Cushion (758010)
- HENKEL Henkel 221549 9 oz Loctite Power Grab Ultimate Construction Adhesive (221549)
- Midcentral Medical Furniture Parts and Accessories