Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Chrome Base, Knob Handle, Crst. Backrest, Ht.-Med., White
Mfr # MCM870-CB-HM-WHT
Zoro # G203913418
product price: $893.99
/ea
Free Shipping & Returns
$893.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midcentral Medical
- MFR # MCM870-CB-HM-WHT
- Zoro # G203913418
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a single lever handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
Upholstered Backrest
Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
Upholstered Backrest
Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX pH2000 Extended Life Laboratory pH Sensor (PH2000)
- DIGI-SENSE Thermocouple Connector, Standard, Type-J (18527-09)
- SCIENTIFIC LABWARES Crucible, Nickel, For General Lab (790-109)
- LW SCIENTIFIC Dust Cover (MSP-CVRN-DUST)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-CR-NF-CC-BLK)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Blue (IPHBSO-RG-BF-RG-BLU)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Cast, Blk (BR-FMBCH-MB-RG-T0-A0-BF-RC-F42)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-CF-RC-BLK)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., Vinyl (GRVDHCH-MB-RG-RC-8540)
- Midcentral Medical Lab Chairs & Stools