Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Chrome Base, D handle, Std. Backrest, Ht.-Med., Gray
Mfr # MCM867-SB-HM-GRY
Zoro # G203913050
product price: $930.99
/ea
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midcentral Medical
- MFR # MCM867-SB-HM-GRY
- Zoro # G203913050
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a 180 degree D-shaped handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN MANTLE Gaslight Mantle Soft Inv (254)
- GLOBE SCIENTIFIC Carboys, Round with Handles, PP, White PP Screwcap, 20 Liter, Molded Graduations, Autoclavable (7200020)
- WHATMAN Grade 113 Qualitative Filter Pape, PK100 (1113-110)
- LAB SAFETY SUPPLY Graduated Cylinder, 2000mL, Glass, Clear (5YHY5)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, Chrome, AA Cast (BR-PMBCH-MB-CR-T0-A1-NF-CC)
- HON Medical Stool, Adjust. Height, 24-1/4"x27-1/4"x31-1/2"-38", BK (HONMTS11EA11)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Glds, Blk, Arm Style: 6-Way Adjustable (BR-FMBCH-MB-RG-T0-A1-BF-RG-F42)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-CR-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, CF, Cast, Gry, Backrest: Adjustable Back Rest with Lumbar Support (BR-FMBCH-MB-RG-T1-A0-CF-RC-F44)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Hi Bench, AA CF Casters, Blk (BR-FHBCH-RG-T0-A1-CF-RC-F42)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., Vinyl (GRVDHCH-MB-RG-RC-8540)
- Midcentral Medical Lab Chairs & Stools