Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Chrome Base, D handle, Std. Backrest, Ht.-High, Tan
Mfr # MCM867-SB-HH-TN
Zoro # G303912977
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM867-SB-HH-TN
- Zoro # G303912977
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a 180 degree D-shaped handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- SHAKESPEARE Shakespeare 4364-B Polycarbonate Extension Mast with Bag (4364-B)
- CYTIVA WHATMAN Quantitative Fltr Papr, 15.0cm, PK100 (1441-150)
- A2Z SCILAB PVC Handle Lab Spatula, 4" Blade, 0.62" Blade Width, 8" Total Length (A2Z-ZR139)
- BEVCO Blue Vinyl Cleanroom Chair w/tilt, ISO 7, 15.5-21" (9051MC4-BLV)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-ESD-FMBCH-CR-T1-A1-CF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Blu (BR-VMBCH-RT-T0-A0-RG-8546)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RG-BLK)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Hi Bench, AA CF Casters, Blk (BR-FHBCH-RG-T0-A1-CF-RC-F42)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Navy (BR-FHBCH-MB-RG-T0-A0-BF-RG-F45)
- INSTOCK ESD Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- Midcentral Medical Lab Chairs & Stools