Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Chrome Base, D handle, Ht.-Std., White
Mfr # MCM867-NB-HS-WHT
Zoro # G203913203
Free Shipping & Returns
$930.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM867-NB-HS-WHT
- Zoro # G203913203
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a 180 degree D-shaped handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graduated Dipper, 500 ml, 6 Ft Handle (3KWF9)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 38081 Cs - 12 Handy Mask Disp. (USC-38081)
- LAB SAFETY SUPPLY Magnetic Retriever, 12 In, PK2 (21R584)
- TRICORBRAUN Cork 33Mm Black Plastic Stopper Top W/ 22.8 Synthetic Shank, 1.75L (018819)
- HARDIN INDUSTRIAL 300 LBS Heavy Duty Rolling Work Seat with Storage Trays (HD-950)
- INSTOCK ESD Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- BREWER Jumper Saddle Stool, UltraLeather Dove Gray, High (135JSG-H)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPHBSO-CR-CF-CC-BLU)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- BOSS OFFICE PRODUCTS Boss Medical Stool - Vinyl - Black (B240-BK)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T1-A1-CF-EG-ESDBLU)
- Midcentral Medical Lab Chairs & Stools