Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Chrome Base, 360 Foot Ring, Ht.-Std., Teal
Mfr # MCM864-NB-HS-TL
Zoro # G203913548
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midcentral Medical
- MFR # MCM864-NB-HS-TL
- Zoro # G203913548
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a 360 degree handle operated by your foot.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 19′′-24′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 19′′-24′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Vibrations And Waves Set (VWS001)
- WHEATON BOD Bottle Rack, Wire, 300ml Bottles (W227731)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- G.C. FULLER G.C. Fuller 322-3001X Fu 3001X Flint Renewal for 5 flints to a holder (322-3001X)
- INSTOCK ESD Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-VMBCH-CR-T1-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPHBSO-CR-CF-RG-BLK)
- BLUE RIDGE ERGONOMICS Newport Med Bench Chair, RT, AA, Casters (BR-HPMBCH-RT-T0-A1-RC)
- INSTOCK Cleanroom Task Chair, 300 lb. Cap., PU (GRPDHCH-RG-RCA1)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTDHSL-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTMBSL-RG-CF-RC-BLU)
- Midcentral Medical Lab Chairs & Stools