Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Chrome Base, 360 Foot Ring, Crst. Backrest, Ht.-High, Gray
Mfr # MCM864-CB-HH-GRY
Zoro # G303912960
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM864-CB-HH-GRY
- Zoro # G303912960
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a 360 degree handle operated by your foot.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 19′′-24′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 19′′-24′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker Cover, (2) 600 Ml Beaker, For3/4Gal (100-032-518)
- SP BEL-ART Polypropylene Clip for 3.2 to 11mm, PK3 (F18241-0000)
- REICHERT Analog, High Precision, Accuracy 0.001 (137536L0)
- DRIVE MEDICAL Drive Medical 18112 Deluxe Oxygen Cylinder Rack, For Use with 12 D or E Cylinders (18112)
- GLOBAL INDUSTRIAL ESD Chair, Fabric, Black, Armless, Mid Back (695534)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 17-3/4" to 23", Adjustable Arms, Black (BR-CLR-HPDHCH-CR-T1-A1-CC-BLK)
- BLUE RIDGE ERGONOMICS Bench Chair, RT Tilt, AA Cast, Vinyl, Blu (BR-VMBCH-RT-T1-A1-RC-8546)
- OFFICESOURCE Medical Stools Medical Stool with Backrest and Polished Chrome Base (345FPABK)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPDHSO-CR-CC-BLU)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool with Backrest, Black (240157ABK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- Midcentral Medical Lab Chairs & Stools