Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Bright Aluminum Base, 360 Handle, Height - Standard, Black
Mfr # MCM861-HS-BLK
Zoro # G203913357
Free Shipping & Returns
$944.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM861-HS-BLK
- Zoro # G203913357
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and three different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a 360 degree handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
Weight capacity 300 lbs.
*Refer to Title for Precise Configuration
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
Weight capacity 300 lbs.
*Refer to Title for Precise Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN PolyVENT 16, inlet 1/4 to 3/8 in., PK 10 (6713-1650)
- CHEMETRICS Dissolved Oxygen Test Kit, range 0-40 ppb (K-7540)
- CELLTREAT Pipette Controller, 120V (230200)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-10)
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Blk (BR-FHBCH-MB-RG-T0-A0-BF-RG-F42)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTDHSL-RG-RG-BLK)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T1-A1-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", Black (BR-ECR-VMBCH-CR-NF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, Chrome, CF, Glides (BR-TPHBCH-CR-A0-CF-RG)
- BLUE RIDGE ERGONOMICS Fabric High Bench Chair, 26-1/4" to 36", Adjustable Arms, Blue (BR-ESD-FHBCH-CR-T0-A1-CF-EC-ESDBLU)
- Midcentral Medical Lab Chairs & Stools