Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Black Base, Knob Handle, Std. Backrest, Ht.-Med., Brown
Mfr # MCM869-SB-HM-BRN
Zoro # G303913028
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midcentral Medical
- MFR # MCM869-SB-HM-BRN
- Zoro # G303913028
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a single lever handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
Upholstered Backrest
Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
Upholstered Backrest
Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 750 ml Glass Round Fluted Tapered Jimmy Lee Liquor Bottle 18.5 mm Bar Top Neck Finish, Clear (140950)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- TANIS LABORATORY BRUSH CENTRIFUGE TUBE NYLON (06136)
- VELAB Velab VE-S5C Stereoscopic Digital Microscope (VE-S5C)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Blue (PTDHSL-RG-RC-BLU)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, CF, Glides (BR-TPMBCH-RG-A0-CF-RG)
- SAFCO Deluxe Workbench Chair, Soft Tough (6912)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, CF Cast, Weight Capacity: 300 lb. (BR-PMBCH-MB-RG-T1-A1-CF-RC)
- BLUE RIDGE ERGONOMICS Chair, Fabric, Med Bench, BF Casters, Blu (BR-FMBCH-RG-T0-A0-BF-RC-F43)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool without Back, Black (240152ABK)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 20-1/2" to 28", No Arms, Black (BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK)
- Midcentral Medical Lab Chairs & Stools