Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Black Base, Knob Handle, Crst. Backrest, Ht.-Med., Teal
Mfr # MCM869-CB-HM-TL
Zoro # G203913487
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM869-CB-HM-TL
- Zoro # G203913487
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a single lever handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
Upholstered Backrest
Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
Upholstered Backrest
Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WHEEL BRIGHTENER BOTTLE 32 OZ (MGD-20140)
- LAB SAFETY SUPPLY Safety Coated Bottle, 146mm H, 16 oz., PK12 (52KA37)
- KIMBLE CHASE Bottle, 24ml, Glass, Clear, PK12 (15110-24)
- ASSOCIATED BAG Autoclave Bags, 25"x35", 1.75 mil, 200/pk, 200PK (248257)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Glides (BR-TPMBCH-RG-A0-NF-RG)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Ben Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VHBCH-MB-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Chair, Wood, Med Bench, RT Casters (BR-WMBCH-RT-RC)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 21-1/2" to 29", No Arms, Black (BR-ESD-VMBCH-CR-T0-A0-NF-EG-ESDBLK)
- Midcentral Medical Lab Chairs & Stools