Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Black Base, Knob Handle, Crst. Backrest, Ht.-Med., Tan
Mfr # MCM869-CB-HM-TN
Zoro # G203913432
product price: $745.99
/ea
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midcentral Medical
- MFR # MCM869-CB-HM-TN
- Zoro # G203913432
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a single lever handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
Upholstered Backrest
Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
Upholstered Backrest
Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Preclean Bottle, 500ml, PK12 (3TRL5)
- AMSCOPE 0.01mm Precise Gliding Table - Manual Stage For Microscopes (GT200)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Write-On, PK4, Mouth: Wide (F11716-0009)
- WHATMAN Whatman Qualitative Filter Papers, PK100 (1003-070)
- SHOPSOL Workbench Stool with Polyurethane Round Seat 20 In to 30.5 in Seat Height Adj. Non Marking Glides (1010383)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk CF Cast BLK (BR-VHBCH-MB-RG-T0-A0-CF-RC-8540)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPHBSO-CR-CF-CC-BLU)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-RG-NF-RC-BLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-CC-8540)
- BLUE RIDGE ERGONOMICS Vin Desk Chair w/ Med Bk Cast BLK CL10 (BR-CLR-VDHCH-MB-CR-CC-8540)
- BOSS OFFICE PRODUCTS Boss Medical Stool - Vinyl - Black (B240-BK)
- Midcentral Medical Lab Chairs & Stools