Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Black Base, Knob Handle, Crst. Backrest, Ht.-Med., Brown
Mfr # MCM869-CB-HM-BRN
Zoro # G203913531
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM869-CB-HM-BRN
- Zoro # G203913531
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a single lever handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
Upholstered Backrest
Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
Upholstered Backrest
Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Potassium Iodide, 50 Percent, 60 mL (PI1450-B)
- INDUSTRIAL TEST SYSTEMS Test Strips, Free Chlorine, 0-25ppm, PK50 (480023)
- SP SCIENCEWARE Economy Pipette Pump, 10ml (F37902-0010)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade B, PK4 (6CDP2)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Black (BR-NECR-MBCH-CR-T1-A1-CF-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Cast, Blk (BR-FMBCH-MB-RG-T0-A0-BF-RC-F42)
- BEVCO Blue Vinyl Cleanroom Chair w/ tilt, ISO 6, 22-32" St. Ht. (4551C3-BL)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Glides, Blk (BR-FHBCH-MB-RG-T0-A0-BF-RG-F42)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-CF-RG-BLK)
- Midcentral Medical Lab Chairs & Stools