Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Black Base, 360 Handle, Height - Standard, Black
Mfr # MCM851-HS-BLK
Zoro # G203913296
product price: $2,264.99
/ea
Free Shipping & Returns
$2,264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midcentral Medical
- MFR # MCM851-HS-BLK
- Zoro # G203913296
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and three different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a 360 degree handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
Weight capacity 300 lbs.
*Refer to Title for Precise Configuration
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
Weight capacity 300 lbs.
*Refer to Title for Precise Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Sodium Perchlorate, ACS Grade, 100 G (S78000-100.0)
- PCE INSTRUMENTS Inspection Camera, Resolution: 1600 x 1200 pixels (PCE-MM 200UV)
- LAB SAFETY SUPPLY Bottles, Wide Mouth, 2000 ML, PK6 (9LA64)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 100mL, PK12 (5YGZ0)
- GLOBAL INDUSTRIAL ESD Stool - Fabric, Navy, Armless, Mid Back (695535BL)
- GLOBAL INDUSTRIAL Clean Room Chair, Vinyl, Imperial Blue, Armless, Mid Back (695538BL)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, BF, Glides (BR-TPHBCH-RG-A0-BF-RG)
- METRO Cleanroom Gowning Bench, 36 In (GB1636S)
- BLUE RIDGE ERGONOMICS Chair, Poly, High Bench, Chr AA CF Caster (BR-PHBCH-CR-T0-A1-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Casters (BR-TPHBCH-RG-A0-CF-RC)
- Midcentral Medical Lab Chairs & Stools