Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Black Base, 360 Handle, Height - High, Brown
Mfr # MCM851-HH-BRN
Zoro # G303913059
product price: $2,264.99
/ea
Free Shipping & Returns
$2,264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midcentral Medical
- MFR # MCM851-HH-BRN
- Zoro # G303913059
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and three different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a 360 degree handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
Weight capacity 300 lbs.
*Refer to Title for Precise Configuration
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
Weight capacity 300 lbs.
*Refer to Title for Precise Configuration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Closure, 24mm, PTFE/Silicone, Natural, PK100 (CAP-00515)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/A, 47mm, PK100 (1820-047)
- AMSCOPE 20W LED Fiber Optic O-Ring Light Microscope Illuminator (LED-20WR)
- SP SCIENCEWARE Lab Rack Drain, 19X16.75X6.5, Poly, Blue (H18805-0000)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPMBSO-CR-CF-CC-BLK)
- SUNEX HYD. SHOP STOOL (SU8516)
- BLUE RIDGE ERGONOMICS Bench Chair, Hi, Poly, Med, Bk, Tilt BF Glids (BR-PHBCH-MB-RG-T1-A0-BF-RG)
- BLUE RIDGE ERGONOMICS Fabric Medium Bench Chair, 21-1/2" to 29", No Arms, Blue (BR-ESD-FMBCH-CR-T0-A0-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-CR-NF-RG-BLK)
- GLOBAL INDUSTRIAL ESD Chair, Fabric, Navy, Armless, Mid Back (695534BL)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSO-RG-NF-RG-BLK)
- Midcentral Medical Lab Chairs & Stools