Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Aluminum Base, Knob Handle, Std. Backrest, Ht.-Std., Teal
Mfr # MCM871-SB-HS-TL
Zoro # G203913104
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM871-SB-HS-TL
- Zoro # G203913104
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a single lever handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
Upholstered Backrest
Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
Upholstered Backrest
Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN PolyVENT 16, inlet 1/4 to 3/8 in., PK 10 (6713-1650)
- AMSCOPE 3.5X-45X Trinocular Stereo Microscope With 4-Zone 144-LED Ring Light (SM-4TX-144A)
- BRANSON Ultrasonic Cleaner, MH, 0.5 gal (CPX-952-117R)
- LAB SAFETY SUPPLY Reagent Bottle, Amber, Wide, 30 mL, PK8 (5YHH9)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk CF Cast Blu (BR-VHBCH-MB-RG-T0-A0-CF-RC-8546)
- BLUE RIDGE ERGONOMICS Bench Chair, Poly, Med, Bk, Tilt, AA BF Gld (BR-PMBCH-MB-RG-T1-A1-BF-RG)
- BLUE RIDGE ERGONOMICS Bench Chair, Vinyl, RT Glides, Blu (BR-VMBCH-RT-T0-A0-RG-8546)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, RT, AA, Glides (BR-TPMBCH-RT-A1-RG)
- LASTPLAY Busted Knuckl Garage Stool (LA355810)
- BOSS OFFICE PRODUCTS Boss Gray Caressoft Vinyl Medical Stool with Back Cushion - Gray (B245-GY)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Black (CLR-IPMBSO-CR-CF-CC-BLK)
- Midcentral Medical Lab Chairs & Stools