Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Aluminum Base, D handle, Ht.-Std., B. Green
Mfr # MCM868-NB-HS-BGN
Zoro # G203913395
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM868-NB-HS-BGN
- Zoro # G203913395
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a 180 degree D-shaped handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAECE Foam Biopsy Pads, PK1000 (BP-1001)
- AMSCOPE 7X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TP-144A)
- AQUAPHOENIX SCIENTIFIC Chlorine Dioxide Kit, 1Dp-.5ppm Cio2/10mL (TK4500-Z)
- CYTIVA WHATMAN PH Indicator Strip, pH, 16-13/32in.L (2600-103A)
- UMF MEDICAL Heavy-Duty Stainless Steel Foot Stool - 12" X 18" (SS8374)
- BLUE RIDGE ERGONOMICS Newport Med Bench Chair, RT, AA, Casters (BR-HPMBCH-RT-T0-A1-RC)
- SEVILLE CLASSICS Work Stool, Cushioned Pneumatic (SHE18294B)
- BLUE RIDGE ERGONOMICS Basic Poly Hi Bench Chair, CF, Casters (BR-BPHBCH-RG-CF-RC)
- BLUE RIDGE ERGONOMICS Vinyl ESD Chair, 21-1/2" to 29", Adjustable Arms, Blue (BR-NECR-MBCH-CR-T0-A1-NF-EC-ESDBLU)
- BLUE RIDGE ERGONOMICS Chair, Wood, Med Bench, RT Casters (BR-WMBCH-RT-RC)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPDHSO-RG-RG-BLK)
- Midcentral Medical Lab Chairs & Stools