Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Aluminum Base, D handle, Crst. Backrest, Ht.-Std., Teal
Mfr # MCM868-CB-HS-TL
Zoro # G203913579
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midcentral Medical
- MFR # MCM868-CB-HS-TL
- Zoro # G203913579
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a 180 degree D-shaped handle under the seat.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 17′′-22′′
Medium: 19′′-26′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Yellow, PK4 (F11716-0008)
- DIAMOND ESSENTIALS PP Class B Graduated Measuring Cylinders, Tall Form, 100mL (3701-100)
- A2Z SCILAB Castroviejo Needle Holder 5.5" Curved, Fenestrated Flat Handle (A2Z-ZR592)
- MASTER FLOW Master Flow PVM105/110 Replacement Motor, For MasterFlow Power Attic Vent Models (PVM105/110)
- HON Medical Stool, Adjust. Height, 24-1/4"x27-1/4"x31-1/2"-38", BK (HONMTS11EA11)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, BF, Cast, Blk, Weight Capacity: 300 lb. (BR-FHBCH-MB-RG-T0-A1-BF-RC-F42)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, BF, Cast, Blk (BR-FMBCH-MB-RG-T0-A0-BF-RC-F42)
- BLUE RIDGE ERGONOMICS Vinyl Clean Room Chair, 20-1/2" to 28", No Arms, Black (BR-CLR-HPMBCH-CR-T1-A0-CF-CC-BLK)
- BLUE RIDGE ERGONOMICS Erie Med Bench Chair, Casters (BR-TPMBCH-RG-A0-NF-RC)
- BLUE RIDGE ERGONOMICS Fab Med Bench Chair, Bk, CF, Cast, Gry, Backrest: Adjustable Back Rest with Lumbar Support (BR-FMBCH-MB-RG-T1-A0-CF-RC-F44)
- Midcentral Medical Lab Chairs & Stools