Shop All Lab Chairs & Stools
Midcentral Medical
Physician Stool w/ Aluminum Base, 360 Foot Ring, Ht.-High, M. Blue
Mfr # MCM865-NB-HH-MBL
Zoro # G103913235
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM865-NB-HH-MBL
- Zoro # G103913235
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Physicians stools are a very important feature in any medical facility. This seating has three different 24′′ diameter base styles and two different height adjustments. Rolls on 2′′ plastic casters. Seat measures 16′′ in diameter. Available with two backrest options. Adjusts in height with a 360 degree handle operated by your foot.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 19′′-24′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
3 different base configurations:
Black Composite
Bright Chrome
Aluminum Base with Toe Caps
2 different pneumatic height adjustments
Standard: 19′′-24′′
High: 23′′-32′′
2 Backrest options:
B-Upholstered Backrest
CB-Crescent Backrest
Weight capacity 300 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Watch Glass, 75mm Dia, PK12 (WGL075)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- RPI Triton X-100 (Scintillation Grade), 500mL (111036)
- UNITED SCIENTIFIC Erlenmeyer Flask, Wide Mouth, Boros, PK 6 (FG5100-500)
- HARDIN INDUSTRIAL 300 LBS Heavy Duty Rolling Work Seat with Storage Trays (HD-950)
- BLUE RIDGE ERGONOMICS Polyurethane Stool, 300 lb Cap., Black (IPMBSO-RG-NF-RG-BLK)
- INSTOCK ESD Cleanroom Stool, 300 lb. Capacity (GRVDHSO-RG-RC-8546)
- BLUE RIDGE ERGONOMICS Fab Hi Bench Chair, Med, Bk, CF, Glds, Blu, Seat Height Range: 26" to 35-1/2" (BR-FHBCH-MB-CR-T1-A1-CF-RG-F43)
- SAFCO Deluxe Workbench Chair, Soft Tough (6912)
- BLUE RIDGE ERGONOMICS Cleanroom Polyurethane Stool, Blue (CLR-IPDHSO-CR-CC-BLU)
- GLOBAL EQUIPMENT Interion All Purpose Mobile Stool with Backrest, Black (240157ABK)
- Midcentral Medical Lab Chairs & Stools