Shop All Exam Room Equipment
Midcentral Medical
Chrome IV Pole W/Thumb Knob, 2 Hook Top, 5-Leg Base W/2” Casters
Mfr # MCM201
Zoro # G904049652
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM201
- Zoro # G904049652
- Country of Origin United States
- Category Exam Room Equipment
Description
24′′ diameter 5-leg epoxy coated base with 2′′ high scuff-resistant casters.
1′′ diameter chrome pole with friction-lock knob.
Height adjustable from 52′′- 93′′.
Rubber bumpers on end of base legs to help protect walls and other objects from scuffing
2-Hook Model
1′′ diameter chrome pole with friction-lock knob.
Height adjustable from 52′′- 93′′.
Rubber bumpers on end of base legs to help protect walls and other objects from scuffing
2-Hook Model
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABRICATION ENTERPRISES Baseline® Electronic Smedley Hand Dynamometer, Adult, 200 lb. Capacity (12-0286)
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 125 ft, White, 12PK (32163)
- ILC Replacement for Eliminator Lighting Starblast replacement light bulb lamp (STARBLAST ELIMINATOR LIGHTING)
- NATIONAL HARDWARE 12 in. L Black Steel Cane Bolt (N165-902)
- STARLINKS Starlinks CK09 Double Dragon Pendant - Second Sight And Psychic Protection (CK09)
- CREST HEALTHCARE HD2 Bed Control, For Basic American (BCAG602)
- OMNIMED Room ID Flag System, 4" Std 3 Color Set (Quickly & Clearly Alert Staff (291833)
- HEALTHSMART Pulse Oximeter, LED Display Type (40-815-000)
- CREST HEALTHCARE Bedside Station, For Cornell 4000 Series (B-222C)
- DEALMED Alcohol Prep Pad, Medium, 200/Bx, 10/Cs, 2000PK (781010)
- MEDLINE Room ID Flag System, 6 Flags, Primary Colors (OMD291716)
- Midcentral Medical Exam Room Equipment