Midcentral Medical

Anesthesia Shield


product price: $1,181.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This stainless steel anesthesia shield is designed to protect the patient’s face during surgery and also provides a frame to the anesthesia drape. Constructed of durable stainless steel, it attaches to the OR table rail with two stainless steel side rail sockets (MCM-162 sold separately ). Top surface measures 18 1/4′′ a 22 1/4′′ and the side supports are 24′′L to adjust to the desired height. Side supports measure 1/8′′ x 1′′.
The flat tray portion can be used to support instruments during surgery.
Allows full patient access for anesthesia monitoring.
Fully welded stainless steel construction makes it easy to clean and durable.
A height adjustable anesthesia protection shield is a great addition to any operating room suite. The anesthetist has one of the most important jobs during a surgical case, to monitor the vital signs of a patient. It is integral to the success of the procedure that they have the best tools available. Keeping their tools in great working condition is important to any facility who wants the best patient outcomes.
Our anesthesia protection shield adjusts in height very easily for any operating room(OR), emergency room and cardiac cath lab procedures. The sturdy stainless steel construction insures the drape is supported adequately. The anesthesia protection shield attaches to the side rails of most OR tables and safeguards a patients head and upper body from injury resulting from robotic techniques and other procedures, all while allowing adequate clearance to monitor the patient and allow for tubes and wires to the upper body. The flat surface can be used to place instruments and machines during surgery.
The MCM107 clamps to the side rail of most operating tables with a standard stainless steel side rail socket, or any other table clamp that accepts a 1/4′′ x 1′′ flat blade accessory.
MCM107 anesthesia protection shield comes with no integral clamps and has round posts that fit into any standard clamp that accepts flat blade accessories.
Anesthesia Protection Shield
Infinite height positions to allow tubing and lines to pass through and around.
Reusable and durable design will last for a long time
304 grade frame easily supports a drape
Clamps onto most operating tables with any rail clamp that accepts 1/4′′ x 1′′ flat blade accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.