Midcentral Medical

Adjustable Anesthesia Screen


product price: $301.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Our adjustable anesthesia screen adjusts in angle and height very easily for any operating room(OR), emergency room and cardiac cath lab procedures. The sturdy stainless steel construction insures the drape is supported adequately.
Stainless Steel construction
5/8′′ diameter mounting post fits standard clark socket (sold separately)
Clamp allows adjustment from 16′′-26′′ in Height
A height adjustable anesthesia screen is a great addition to any operating room suite. The anesthetist has one of the most important jobs during a surgical case, to monitor the vital signs of a patient. It is integral to the success of the procedure that they have the best tools available. Keeping their tools in great working condition is important to any facility who wants the best patient outcomes.
Our adjustable anesthesia screen adjusts in angle and height very easily for any operating room(OR), emergency room and cardiac cath lab procedures. The sturdy stainless steel construction insures the drape is supported adequately. The adjustable anesthesia screen allow tubes and lines to be run over the patient without interference. One piece L-shaped design easily fits into side rail clamps. These screens are intended to separate the anesthesia field from the surgical site to reduce the risk of contamination from the surgical site. The adjustable frame is used to accommodate a sheet that can be suspended anywhere along the length of the patient’s body.
The MCM101 fits virtually any table with a standard clark socket, or any other table clamp that accepts a 5/8′′ round accessory.
MCM101 adjustable anesthesia screen comes with no integral clamps and has round posts that fit into any standard clamp that accepts round posts.
Adjustable Anesthesia Screen
Infinite positions to allow tubing and lines to pass through and around.
Reusable and durable design will last for a long time
304 grade frame easily supports a drape
Clamps onto most operating tables with any rail clamp that accepts 5/8′′ round accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.