Shop All Workbenches
Midcentral Medical
30X72X35 Stainless Steel Work Table, Lower Shelf, Leg Levelers
Mfr # MCM586S-LL
Zoro # G503927856
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,519.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midcentral Medical
- MFR # MCM586S-LL
- Zoro # G503927856
- Country of Origin United States
- Category Workbenches
Description
Choosing your own stainless steel work table is as easy as 1-2-3 with our easy to use layout. These stainless steel work tables are fully welded and ship fully assembled and ready to use right out of the box. The 1 1/2′′ square legs and 14 gauge material make this a great choice for your heavy duty work. Great for use in Central Sterile Supply, Laboratories, Pharmacies and even shipping departments.
All 304 stainless steel construction
Made exclusively for the medical industry with glove friendly edges and no cavities to harbor bacteria.
2” revealed edge with return to create a very sturdy table edge.
Available with lower shelf or H-brace:
Lower shelf is 16 gauge construction with reinforcing channel.
H-brace is constructed of 1′′ 16 gauge stainless steel.
Available with:
4” caster, two swivel locking, two swivel
Leg levelers that adjust in height to compensate for uneven floor substrates.
*Please Refer to Title as this reflects the precise configuration this listing is for.
*Image is representativce of what item may look like. Please refer to Title for all configuration details
All 304 stainless steel construction
Made exclusively for the medical industry with glove friendly edges and no cavities to harbor bacteria.
2” revealed edge with return to create a very sturdy table edge.
Available with lower shelf or H-brace:
Lower shelf is 16 gauge construction with reinforcing channel.
H-brace is constructed of 1′′ 16 gauge stainless steel.
Available with:
4” caster, two swivel locking, two swivel
Leg levelers that adjust in height to compensate for uneven floor substrates.
*Please Refer to Title as this reflects the precise configuration this listing is for.
*Image is representativce of what item may look like. Please refer to Title for all configuration details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 15 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1588-1HG)
- VESTIL 9 Pk 3/4" Bung Drum Facuet Fixed, 9PK (VDFT-9PKG)
- HOLLAENDER 1 1/2 in Structural Pipe Fitting, Round Base Flange, Aluminum, 32510 lb Tensile Strength (42-8)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 18"D x 6 1/2"H (BKTM02X18X06EBPBL)
- LITTLE GIANT Work Benches with Pegboard, 60" W, 27" to 41" Height, 4500 lb. (WST2-2460-AH-PB)
- TENNSCO Electronic Work Bench, Butcher Block, 72" W, 33-3/4" Height, 2000 lb., Panel (EB-2-3072M)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Ergonomic Workbench, ESD Laminate Top, 60"Wx30"D, Blue (BIB16)
- NEWAGE PRODUCTS Pro Series 4 ft. x 8 ft. Wall Mounted Steel Shelf and Pro Series 2 ft. x 8 ft. Wall Mounted Steel Shelf- Black (40408)
- BENCHPRO Bolted Workbenches, Stainless Steel, 60" W, 30" to 36" Height, 1600 lb., Straight (RN2460)
- LITTLE GIANT Welded Workbench, 36"X72" Top, 2 Lower Half-Depth Shelves, Louvered (WST3-3672-36-LP)
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- Midcentral Medical Workbenches