Shop All Rakes
Mid-West Rake
Midwest Rake 87028 AWE - Aquatic Weed Eradicator
Mfr # MWR87028
Zoro # G303749825
Free Shipping & Returns
$197.99
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
- Brand Mid-West Rake
- MFR # MWR87028
- Zoro # G303749825
- UPC # 46385870289
- Country of Origin China
- Category Rakes
Description
Aquatic Weed Eradicator Excellent for controlling lake weeds near shore lines and beaches. With a reinforced 28" serrated cutting blade, you don't have to worry about the blades bending under a heavy load of weeds. Just push the Eradicator back and forth on the lake bottom to slice off those nasty weeds. The unit comes with a two-piece, 11 ft, rust-proof, powder-coated aluminum handle.Suggestion: use this tool in combination with the Lake Rake. First cut the weeds growing in the water with the Aquatic Weed Eradicator, then drag them to shore with the floating Lake Rake.
Aquatic weed eradicator rake.
Sturdy blade cuts underwater weeds off on the bottom.
Two-piece, 11-foot aluminum handle with 28-inch blade.
Use with Midwest's floating Lake Rake (sold separately) to clear heavier loads.
Great gift idea for lake dwellers.
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
- LIFELINE FITNESS Jungle Gym XT (LLJGXT)
- CATCHMASTER 96M Mouse Glue Tray (96M)
- BRIGGS & STRATTON CAP-FUEL TANK (846987)
- VENTLINE Ventline VP-543 Vanair Roof Vent with Colonial White Garnish 12V (VP-543)
- MIDWEST RAKE 48-tine Landscape Rake with 66"L Aluminum Handle (10048GR)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Goliath (56130)
- MIDWEST RAKE Asphalt Lute, 22 Tines, Aluminum Handle (52917GRA)
- CORONA TOOLS Corona 7760929 37.4 in. Composite Handle Carbon Steel Garden Bow Rake (7760929)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Wrap (56030)
- MIDWEST RAKE Straight Lute, 24", 82", Gusset (56026)
- MIDWEST RAKE Straight Lute, 36", 82", Gusset (56038)
- Mid-West Rake Lawn & Garden Tools