Shop All Grommets
Mid Atlantic Rubber
Rubber Grommet - 3/4" x 1/8" x 1 1/16" x 1 3/8" x 7/16", PK 50
Mfr # OMAR-2867-50PK
Zoro # G9887569
product price: $22.59
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mid Atlantic Rubber
- MFR # OMAR-2867-50PK
- Zoro # G9887569
- Country of Origin United States
- Category Grommets
Description
Rough and sharp edges can wreak havoc on your wires and cables, but rubber grommets are the ideal solution as they are long wearing in addition to being abrasion and tear resistant.
Made of commercial grade rubber (SBR rubber, 60 durometer), our round rubber grommets can withstand temperatures up to 180F (82 C).
Inside Dia: 3/4"
Groove Width: 1/8"
Groove Dia: 1 1/16"
Outside Dia: 1 3/8"
Overall Thickness: 7/16"
Qty: 50
Made of commercial grade rubber (SBR rubber, 60 durometer), our round rubber grommets can withstand temperatures up to 180F (82 C).
Inside Dia: 3/4"
Groove Width: 1/8"
Groove Dia: 1 1/16"
Outside Dia: 1 3/8"
Overall Thickness: 7/16"
Qty: 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Cpt Trm Wd Mtldc 36 Chry (40124)
- KIPP Spring Plunger Standard Spring Force D=1/4-28 L=15, Stainless Steel, Ball Stainless Steel (K0316.AJ)
- CAMPBELL CHAIN & FITTINGS 1/2" Swiveling, Round Eye Bolt Snap, #225 (T7601201)
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KA Blue)
- MID ATLANTIC RUBBER Rubber Grommet - 1/8" x 3/32" x 3/8" x 1/2" x 5/16", PK 50 (OMAR-2425-50PK)
- MID ATLANTIC RUBBER Rubber Grommet - 1/4" x 1/8" x 3/8" x 1/2" x 9/32", PK 50 (OMAR-2903-50PK)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 3/32" x 9/32" x 7/16" x 7/32", PK 50 (OMAR-1734-50PK)
- MID ATLANTIC RUBBER Rubber Grommet - 1/2" x 3/16" x 13/16" x 1 1/16" x 7/16", PK 50 (OMAR-2761-50PK)
- MID ATLANTIC RUBBER Rubber Grommet - 5/16" x 1/16" x 7/16" x 9/16" x 3/16", PK 50 (OMAR-0263-50PK)
- MID ATLANTIC RUBBER Rubber Grommet - 2 1/8" x 1/8" x 2 1/2" x 2 7/8" x 1/2", PK 50 (OMAR-2804-50PK)
- MID ATLANTIC RUBBER Rubber Grommet - 1" x 1/4" x 1 3/8" x 1 3/4" x 5/8", PK 50 (OMAR-2572-50PK)
- Mid Atlantic Rubber Grommets