Shop All Computer Mice
This Product is Discontinued
Microsoft
Sculpt Mobile Mouse Flame Red, 43U00023 (Discontinued)
Mfr # 43U-00023
Zoro # G4372978
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Flame Red
- Width 0.1"
- Height 0.1"
- Depth 0.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microsoft
- MFR # 43U-00023
- Zoro # G4372978
- UPC # 885370609684
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Width | 0.1" |
Height | 0.1" |
Depth | 0.1" |
Details
Promotion Restriction | Not eligible for promotion |
Color | Flame Red |
Product Type | Mouse |
System Requirements | USB Port, For Windows-based PC: 150 MB Hard Drive, For a Macintosh PC: 30 MB Hard Drive, Operating Systems:Windows 8, Windows RT, Windows 7, Mac OS X v10.6 - v10.8 |
Description
Microsoft---Sculpt Mobile Mouse Win7/8 EN/XC/XX AMER Hdwr Flame Red V2
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.