Shop All Computer Mice
Microsoft
Microsoft RJN-00001 Bluetooth Mouse - Wireless - Bluetooth - 2.40 GHz - Matte Black - 1000 dpi - Scroll Wheel - 4 Buttons
Mfr # RJN-00001
Zoro # G004136443
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microsoft
- MFR # RJN-00001
- Zoro # G004136443
- UPC # 889842532241
- Country of Origin China
- Category Computer Mice
Details
Promotion Restriction | Not eligible for promotion |
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Specifications- Color: Matte Black
- Number of Total Buttons: 4
- Pointing Device Connectivity Technology: Wireless
- Pointing Device Wireless Technology: Bluetooth
- Product Type: Mouse
- Scroller Type: Scroll Wheel
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 50ft (5583)
- ANTAIRA LC To LC 1 Meter Multi-Mode Duplex (CBF-LC01LC-MD)
- LG Commercial LED TV, 4K UHD, 55 (55UT570H)
- HAMILTONBUHL Headset Mic Volume Trrs Plug (SCG-AMV)
- KENSINGTON Pro Fit Wired Mid-Size Mouse, USB 2.0, Right Hand Use, Black (K72355US)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Programmable Ergonomic Trackball Mouse, w/ (IMOUSET30)
- KENSINGTON Pro Fit Ergo Vertical Wireless Mouse, 2.4 GHz Frequency, Right, Black (K75501WW)
- LOGITECH M187 Wireless Mini Mouse Blue (910-005360)
- VERBATIM Wireless Notebook 6-Button Deluxe Blue LED Mouse (Blue) (99016)
- ADESSO iMouse® A20 Antimicrobial Vertical Wireless Mouse, Rght, Black/Granite (A20)
- LOGITECH PRO X SPRLGHT Wrlss Gam Mse Bl (910005878)
- Microsoft Computer Mice