Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 20 in, 30 in, PK6
Mfr # MP215-2030-ZB
Zoro # G610030982
Free Shipping & Returns
$542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 20x30x2
- Performance Rating MERV 16
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location 4 Sides and Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Microshield
- MFR # MP215-2030-ZB
- Zoro # G610030982
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 20x30x2 |
Nominal Height | 20 in |
Nominal Width | 30 in |
Nominal Depth | 2 in |
Details
Performance Rating | MERV 16 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Gasket Location | 4 Sides and Downstream Face |
Air Filter Item | Mini-Pleat Air Filter |
Item | Mini-Pleat Air Filter |
Style - Air Filters | Pleated |
Frame or Header Material | Plastic |
Standards | ASHRAE 52.2-2017, UL 900 |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 16, Nominal Filter Size 20x30x2, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 4 Sides and Downstream Face, Nominal Height 20 in, Nominal Width 30 in, Nominal Depth 2 in, Standards ASHRAE 52.2-2017, UL 900, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 18X18X1 Poly Disposable Panel Air Filter MERV 6, 6PK (18181.6 6pk)
- ZORO SELECT Press Switch, Open On Rise 300 PSI (6ALC0)
- ASCO K3A542U 120V 1/2" 2-Way N.C. (K3A542U)
- MASTER FLASH Pipe Boot, 3" to 8" Pipes, Bk (RS101BA)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 25 in, PK3 (MP4H15P-2025)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 11 (2GFH4)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x6", MERV 16 (33NR90)
- Microshield Mini-Pleat & V-Bank Filters