Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 16 in, 25 in, PK6
Mfr # MP215-1625-ZB
Zoro # G710030950
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x25x2
- Performance Rating MERV 16
- Air Filter Header Type No Header
- Gasket Location 4 Sides and Downstream Face
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Microshield
- MFR # MP215-1625-ZB
- Zoro # G710030950
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x25x2 |
Nominal Height | 16 in |
Nominal Width | 25 in |
Nominal Depth | 2 in |
Details
Performance Rating | MERV 16 |
Air Filter Header Type | No Header |
Gasket Location | 4 Sides and Downstream Face |
Media Material | Synthetic |
Standards | ASHRAE 52.2-2017, UL 900 |
Air Filter Item | Mini-Pleat Air Filter |
Frame or Header Material | Plastic |
Style - Air Filters | Pleated |
Item | Mini-Pleat Air Filter |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 16, Nominal Filter Size 16x25x2, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 4 Sides and Downstream Face, Nominal Height 16 in, Nominal Width 25 in, Nominal Depth 2 in, Standards ASHRAE 52.2-2017, UL 900, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Hot Surface Ignitor, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (767A-384)
- KOCH C-70 Stainless Filter Clip (122-712-001)
- HONEYWELL Tb7980B1005 24V Non-Programmable (TB7980B100)
- DAYTON Line Voltage Thermostat, 41 Degrees to 95 Degrees F, SPST, 120VAC (1UHG4)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 25 in, PK3 (MP4H15P-2025)
- AIR HANDLER Mini-Pleat Air Filter, 18x24x4", MERV 14 (6B594)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 15 (11Z804)
- Microshield Mini-Pleat & V-Bank Filters