Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 16 in, 25 in, PK3
Mfr # MP4H15P-1625
Zoro # G110037887
product price: $225.99
/pk 3, $75.33/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Rating MERV 15
- Air Filter Header Type Single Header
- Media Material Synthetic
- Nominal Height 16 in
- Nominal Width 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Microshield
- MFR # MP4H15P-1625
- Zoro # G110037887
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Height | 16 in |
Nominal Width | 25 in |
Nominal Depth | 4 in |
Details
Performance Rating | MERV 15 |
Air Filter Header Type | Single Header |
Media Material | Synthetic |
Style - Air Filters | Pleated |
Item | Mini-Pleat Air Filter |
Frame or Header Material | Plastic |
Air Filter Item | Mini-Pleat Air Filter |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 15, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type Single Header, Gasket Location Not Applicable, Nominal Height 16 in, Nominal Width 25 in, Nominal Depth 4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80408)
- SUPER SPACER Black 3/16-in Thick x 5/16-in Wide Edgetech 66 Foot Roll (SS316516BL)
- RANCO Universal Control Board and Remote, 6" H (UCV118-01)
- AIR HANDLER Fiberglass Air Filter, 14x20x1", MERV 5 (2W015)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 25 in, PK3 (MP4H15P-2025)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 15 (11Z804)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 11 (2GFH4)
- KOCH FILTER MiniPleat Filter, Plstc, MERV14, 24"x24"x2" (120-710-2424)
- Microshield Mini-Pleat & V-Bank Filters