Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 16 in, 20 in, PK6
Mfr # MP215-1620-ZB
Zoro # G610030999
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x2
- Performance Rating MERV 16
- Air Filter Header Type No Header
- Media Material Synthetic
- Gasket Location 4 Sides and Downstream Face
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Microshield
- MFR # MP215-1620-ZB
- Zoro # G610030999
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x20x2 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Nominal Depth | 2 in |
Details
Performance Rating | MERV 16 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Gasket Location | 4 Sides and Downstream Face |
Standards | ASHRAE 52.2-2017, UL 900 |
Style - Air Filters | Pleated |
Frame or Header Material | Plastic |
Item | Mini-Pleat Air Filter |
Air Filter Item | Mini-Pleat Air Filter |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 16, Nominal Filter Size 16x20x2, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 4 Sides and Downstream Face, Nominal Height 16 in, Nominal Width 20 in, Nominal Depth 2 in, Standards ASHRAE 52.2-2017, UL 900, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIL QUAKER /ICP 1013833 Blower Vent Draft (1013833)
- FRIEDRICH Friedrich Replacement Carbon Filters For Kuhl, KCL, KEL & KHL Models, 3/Pack (KWCFL)
- HEAT WAGON Portable Gas Heater, Vapor Propane, Natural Gas, 241,000/255,000 BtuH (DG250)
- REVCOR Blower Whl, Dia 7-7/16 In, Width 7 In (C743-700HD L)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 25 in, PK3 (MP4H15P-2025)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- KOCH FILTER MiniPleat Filter, Metal, MERV11, 16"x20"x4" (120-732-007)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 14 (4PY72)
- Microshield Mini-Pleat & V-Bank Filters