Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 16 in, 20 in, PK3
Mfr # MP415P-1620
Zoro # G310037885
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 16x20x4
- Performance Rating MERV 15
- Air Filter Header Type No Header
- Media Material Synthetic
- Nominal Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Microshield
- MFR # MP415P-1620
- Zoro # G310037885
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 16x20x4 |
Nominal Height | 16 in |
Nominal Width | 20 in |
Nominal Depth | 4 in |
Details
Performance Rating | MERV 15 |
Air Filter Header Type | No Header |
Media Material | Synthetic |
Frame or Header Material | Plastic |
Item | Mini-Pleat Air Filter |
Air Filter Item | Mini-Pleat Air Filter |
Style - Air Filters | Pleated |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 15, Nominal Filter Size 16x20x4, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location Not Applicable, Nominal Height 16 in, Nominal Width 20 in, Nominal Depth 4 in, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FANTECH Radon Fan, Duct 4 1/2" dia, 10" W, 2533 RPM (Rn2)
- IEC CONN LEADLESS MOTOR YELLOW (E037-90031229)
- JOHNSON CONTROLS Zone Valve Actuator, NO, 24V (JH23A020)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 8 (6B940)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 25 in, PK3 (MP4H15P-2025)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- AIR HANDLER V-Bank Air Filter w/ Gasket, 20x24x12", MERV 11 (33E913)
- AIR HANDLER V-Bank Air Filter, 20x24x12", MERV 11 (11Z794)
- Microshield Mini-Pleat & V-Bank Filters