Shop All Mini-Pleat & V-Bank Filters
Microshield
Mini-Pleat Air Filter, 10 in, 10 in, PK6
Mfr # MP215-1010-ZB
Zoro # G810030942
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 10x10x2
- Performance Rating MERV 16
- Air Filter Header Type No Header
- Gasket Location 4 Sides and Downstream Face
- Media Material Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Microshield
- MFR # MP215-1010-ZB
- Zoro # G810030942
- Country of Origin Mexico
- Category Mini-Pleat & V-Bank Filters
Dimensions
Nominal Filter Size | 10x10x2 |
Nominal Height | 10 in |
Nominal Width | 10 in |
Nominal Depth | 2 in |
Details
Performance Rating | MERV 16 |
Air Filter Header Type | No Header |
Gasket Location | 4 Sides and Downstream Face |
Media Material | Synthetic |
Frame or Header Material | Plastic |
Air Filter Item | Mini-Pleat Air Filter |
Standards | ASHRAE 52.2-2017, UL 900 |
Style - Air Filters | Pleated |
Item | Mini-Pleat Air Filter |
Description
Mini-Pleat Air Filter, Style - Air Filters Pleated, Performance Rating MERV 16, Nominal Filter Size 10x10x2, Media Material Synthetic, Frame or Header Material Plastic, Air Filter Header Type No Header, Gasket Location 4 Sides and Downstream Face, Nominal Height 10 in, Nominal Width 10 in, Nominal Depth 2 in, Standards ASHRAE 52.2-2017, UL 900, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X30X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16302.8 4PK)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- NORDFAB Duct Reducer, Steel, 22 ga Thick, Round (8040025872)
- VENT-RITE 33 1/4" Male Straight Steam Vent (33)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 20 in, PK3 (MP415-2020)
- MICROSHIELD Mini-Pleat Air Filter, 24 in, 24 in, PK3 (MP4H15P-2424)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 24 in, PK3 (MP4H15P-2024)
- MICROSHIELD Mini-Pleat Air Filter, 20 in, 25 in, PK3 (MP4H15P-2025)
- MICROSHIELD Mini-Pleat Air Filter, 16 in, 25 in, PK3 (MP4H15P-1625)
- AIR HANDLER V-Bank Air Filter, 24x24x12", MERV 14 (11Z801)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 13 (2GFK2)
- Microshield Mini-Pleat & V-Bank Filters